Crane Resistoflex Company 4 ft. 150# Carbon Steel Pipe Spool

RR6101VV0480

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-395
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
4 ft
Material
Carbon Steel, Ductile Iron, Plastic
Material Type
PTFE
Pipe Tubing Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday