4 x 1 in. NPS 150# Concentric Ductile Iron and PVDF Reducer

You last purchased this on
 
Crane Resistoflex Company

4 x 1 in. NPS 150# Concentric Ductile Iron and PVDF Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Resistoflex Company

4 x 1 in. NPS 150# Concentric Ductile Iron and PVDF Reducer

  • Fast #
  • Part #R6000K1VV0N410
  • Item #7575260
  • Manufacturer Part #R6000K1VV0N410
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
  • Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
  • Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP
  • Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
  • Full vacuum capability is standard. No liner collapse in planned or unintended vacuum conditions
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM A-395
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
1 in
Fitting Sizes:
4 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
Length:
7 in
Material:
Ductile Iron
Maximum Temperature:
275
NSF Certified:
No
Pipe Lining:
PVDF
Pressure - Maximum:
8500 psi
Pressure Class:
150#