Crane Resistoflex Company 6 in. Carbon Steel, Ductile Iron and Plastic PTFE Spool

RR6101VV0960

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Length
3 ft
Material
Carbon Steel, Ductile Iron, Plastic
Pipe Tubing Size
6 in
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday