8 in. 316 Stainless Steel 90 Degree Elbow
8 in. 316 Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, PTFE