0 items

Crane Resistoflex Company Ductile Iron Push Pull Ductile Iron Tee

RTN00P1VVVN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-395
Clean Bagged
No
End Connection 1
NPS
End Connection 2
NPS
End Connection 3
NPS
End Connections
NPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
9 in
Material
Ductile Iron, Plastic
NSF Certified
No
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday