0 items

Crane Resistoflex Company Flanged PVDF 45 Degree Elbow

RE500K1VVVN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASTM Specifications
ASTM A-105, ASTM A-216, ASTM A-395, ASTM A-587
Application
Chemical
Clean Bagged
No
Color Finish
Black
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Ductile Iron, Plastic
Material Type
PVDF
Maximum Pressure
6000 psi
Maximum Temperature
275
NSF Certified
No
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday