Crane Resistoflex Company NPS Ductile Iron 45 Degree Bend

RE500M3VV0V

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-395
Clean Bagged
No
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
Pipe Lining
PTFE
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday