4 in. PTFE Expansion Joint
Resistoflex® 4 in. PTFE Expansion Joint
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- They are corrosion resistant, non-aging, with extraordinary flex life and reliability
- The flexible element is formed over the full sealing face of the end flanges eliminating troublesome separate gaskets
- Resistoflex 5-convolute expansion joints are contour molded of TEFLON®PTFE by a patented process
Specifications
- Collection:
- Resistoflex®
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Expansion Joint
- Material:
- Plastic
- Material Type:
- PTFE