Crane Resistoflex Company Straight 150# Carbon Steel and Polypropylene 90 Degree Elbow

RRE900P2ZZ0N00

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Carbon Steel, Plastic
Material Type
Polypropylene
NSF Certified
No
Pressure Class
150#
Type
RRE900P2ZZ0NE00

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday