0 items

Crane Valve/Crane Energy Flow Sol 438 Series 125# Bronze Threaded Non-Rising Stem Gate Valve

C438

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Class 125.
  • Cylindrically-shaped body.
  • For industrial applications, including steam, water, oil or gas.
  • Ideal for confined installations.
  • Include backseat in interior of bonnet below the packing.
  • Nonasbestos composition packing in deep stuffing box for tight stem seal.
  • Screwed bonnet.
  • Solid wedge disc.
  • Straight-through flow with full diameter seat openings.
  • Strong and lightweight.

SPECIFICATIONS

Collection
438 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Port Opening
Full Port
Valve Size
1-1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday