0 items

Crane Valve/Crane Energy Flow Sol 150# Stainless Steel Check Valve

C374

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.11, ASME B16.34, ASME B2.1
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-351
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
4-53/100 in
MSS Specifications
MSS SP-42
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Size
1 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday