0 items

Crane Valve/Crane Energy Flow Sol 150# Threaded Stainless Steel Swing Check Valve

C370

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ELC grade material.
  • End flanges meet ANSI B16.5
  • Face-to-face meets ANSI B16.10
  • For services above 500F°, information must be requested.
  • Pipe threads meet ANSI B2.1
  • Pressure-temperature ratings meet ANSI B16.34.
  • SW ends (bore and depth) meet ANSI B16.11
  • Testing, API598.
  • Valve regularly supplied with gasket of PTFE limiting service temperature to 500° F.
  • Wall section meets ANSI B16.34

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Swing
Valve Size
2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday