0 items

Crane Valve/Crane Energy Flow Sol 300# Bronze Threaded Swing Check Valve

C76E

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arrow cast on body indicates correct direction of flow
  • Brass disc on sizes 1/2" and 3/4"
  • Bronze disc on sizes 1" - 2 1/2"
  • Can be reground while body remains in line
  • Class 300
  • Comply with the material and design requirements or Mil. spec
  • For steam and non-shock water, oil or gas
  • Install horizontally or vertically for upward flow
  • Install with pressure under the disc
  • Y-pattern

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-9/50 in
MSS Specifications
MSS SP-80 Type 3
Material
Bronze
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Size
1 in
Valve Type
Swing Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday