0 items

Crane Valve/Crane Energy Flow Sol 76XU-F 600# Flanged Cast Iron Outside Stem and Yoke Gate Valve

C76XUF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
76XU-F
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Length
26 in
Material
Carbon Steel
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
OS&Y
Valve Port Opening
Full Port
Valve Size
3 in
Valve Stem
Outside
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday