0 items

Crane Valve/Crane Energy Flow Sol 800# NPT Forged Steel Gate Valve

CB3604XUT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 602
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Length
5 in
Material
Forged Steel
Maximum Pressure
1975 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Size
1 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday