0 items

Crane Valve/Crane Energy Flow Sol 800# Socket Weld Forged Steel Gate Valve

CB3604XUW

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 598, API 602
ASME Specifications
ASME B1.20
ASTM Specifications
ASTM A-105N, ASTM A-182, ASTM A-193, ASTM A-194, ASTM A-197, ASTM A-276
End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
Length
6-3/10 in
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Port Opening
Conventional Port
Valve Size
1-1/2 in
Valve Type
Gate Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday