0 items

Crane Valve/Crane Energy Flow Sol 424 Bronze Threaded Rising Stem Gate Valve

C424

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air tested.
  • Easily replaceable disc absorbs normal seating wear.
  • Easy dismantle.
  • For steam and nonshock water, oil, gas or volatile fluids.
  • Inside screw.
  • Nonasbestos composition packing in bronze gland-equipped stuffing box.
  • Solid wedge disc that slips onto strong head on the stem.
  • Stainless steel seat rings which fit into body under hydraulic pressure, provide high resistance to wear, temperature, galling and scoring.
  • Streamlined body, cylindrically designed to withstand high internal pressures and line strains.
  • Union bonnet.

SPECIFICATIONS

ASTM Specifications
ASTM B-61 C92200
Collection
424
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
MSS Specifications
MSS SP-80
Material
Bronze
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Bonnet Type
Union
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valve
Width
3-3/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday