0 items

Crane Valve/Crane Energy Flow Sol Carbon Steel Globe Valve

C143XU

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accurate fit of body and bonnet with male and female bonnet joint that centers working parts.
  • Bolted bonnet.
  • Carbon steel material.
  • Comply with applicable requirements of Standards ANSI-B16.5, ANSI-B16.10, ANSI-B16.25 and ANSI- B16.34.
  • Outside screw and yoke.
  • Selection of trims include: 13 chromium to hard facing (weld deposited cobalt base alloy), hard facing, austenitic stainless steel to hard facing, monel and monel to hard facing.Class 150.

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
End Connection 1
Flanged
Material
Carbon Steel
Valve Size
6 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday