0 items

Crane Valve/Crane Energy Flow Sol 465.5 Cast iron Flanged Outside Stem and Yoke Gate Valve

C46512

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze faces are rolled into the discs in 3"–12".
  • Bronze seat rings.
  • Bronze stems.
  • For steam, water, air and non-corrosive oil or gas.
  • High strength cast iron body and bonnet conform to ASTM A 126, Class B material.
  • Include handwheels.
  • No premature contact with the seating surfaces.
  • Outside screw and yoke.
  • Solid bronze discs in sizes 2"–3".
  • Tapered solid wedge disc guided throughout its travel so line pressure cannot force disc out of alignment.

SPECIFICATIONS

Collection
465.5
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Cast Iron
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
OS&Y
Valve Port Opening
Conventional Port
Valve Size
2 in
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday