0 items

Crane Valve/Crane Energy Flow Sol Figure 147XU Flanged Swing Check Valve

C147XU

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Figure 147XU
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
13% CR Overlay
Valve Seat Material
Hardfaced
Valve Size
10 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday