0 items

Crane Valve/Crane Energy Flow Sol Stainless Steel Wafer Check Valve

CG15CPF9

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Material
Stainless Steel
Maximum Pressure
125 psi
Valve Body Style
Wafer
Valve Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday