0 items

Crane Valve/Crane Energy Flow Sol Threaded Swing Check Valve

C137

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arrow cast on side of body indicates correct direction of flow.
  • Brass disc on sizes 1/4"–3/4".
  • Bronze disc on 1"– 2".
  • Class 150.
  • For steam or non-shock cold water, oil or gas.
  • Install horizontally or vertically for flow upward and with pressure under the disc.
  • MIL-V-18436, Style A, Type III valves and Fed. Spec.
  • Meet Military Spec.
  • Seat can be reground while remaining in line.
  • WW-V-51F, Class B, Type IV valves for material and design requirements.

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM B-16, ASTM B-584, ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Bronze
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday