0 items

Crane Valve/Crane Energy Flow Sol Threaded Swing Check Valve

C37

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arrow is cast on body indicating correct direction of flow.
  • Brass disc on sizes 3/8"– 3/4".
  • Bronze disc on sizes 1"– 3".
  • Can be reground while remaining in the line.
  • Class 125.
  • Comply with material and design requirements of Military Spec.
  • For non-shock water, oil or gas.
  • Install with pressure under disc in vertical or horizontal position.
  • Screwed cap.
  • Y-pattern body design with integral seat, two-piece hinge disc construction and free-to-rotate disc.

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
125 psi
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Swing
Valve Size
1-1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday