Crane Valve/Crane Energy Flow Sol

1 in. Bronze Threaded Globe Valve

Part #C7TFG  |  Manufacturer Part #7TF*010

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Union bonnet.
  • PTFE disc.
  • For 150 psi saturated steam, 300 psi maximum, nonshock cold water, oil, gasoline, gas and air services.
  • Quick disc replacement; insert new disc into original holder.
  • If excessive wear shows on holder and disc, replace with operation.
  • Nonasbestos composition packing.
  • Include backseat in interior of bonnet below the packing.
  • Brass bonnet on sizes 1/4"– 3/8".
  • Brass disc holder on sizes 1/4"– 3/2".
  • Bronze bonnet on sizes 1/2"– 2".

Not Approved for Potable Water Applications

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Pressure Class: 150#

Valve Body Style: Globe

Valve Bonnet Type: Union

Valve Disc Material: PTFE

Valve Operator: Wheel Handle

Valve Size: 1 in

Valve Type: Globe Valve