Crane Valve/Crane Energy Flow Sol

1 in. Stainless Steel Flanged Rising Valve Stem 300# Outside Stem and Yoke Globe Valve

Part #C2317G  |  Manufacturer Part #2317 1

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

API Specifications: API 598

ASME Specifications: [ASME B16.10, ASME B16.34, ASME B16.5]

ASTM Specifications: [ASTM A-194 Grade 8, ASTM A-194 Grade B8, ASTM A-276 T317, ASTM A-276 Type 316, ASTM A-276 Type 420, ASTM A-276 Type T304, ASTM A-351 Grade CF8, ASTM A-351 Grade CF8M, ASTM A-439 D2, ASTM A-536]

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Length in : 5-1/2 in

IAPMO Listed: No

Length: 8 in

MSS Specifications: MSS SP-42

NSF Certified: No

Pressure Class: 300#

Recommended Valve Application: [Pulp and Paper, Mining, Chemical, Food Processing, Waste Water, Fertilizer]

UL Listed: No

Valve Body Material: Stainless Steel

Valve Body Style: OS&Y

Valve Bonnet Type: Bolted

Valve Disc Material: Stainless Steel

Valve Operator: Handwheel Handle

Valve Seat Material: Integral

Valve Size: 1 in

Valve Stem: Rising

Valve Type: Globe Valve

Weight: 16.3