47XU-F 3 in. Carbon Steel Flanged Gate Valve

Part #C47XUFM  |  Item #86483  |  Manufacturer Part #C47XUF*030

$ 1,515.00 EACH
(Pricing is for 3 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Outside screw and yoke
  • Bolted bonnet
  • Flexible wedge disc
  • Flexible disc absorbs pipe line strains and does not stick in closed position
  • Eliminates leak path behind rings with seal welded seat rings
  • Universal 13% Chromium to hard facing trim suitable for broad spectrum of services
  • Pressure-temperature rating, Carbon Steel, ASTM A216 grade WCB, 285 psi at -20° F to 100° F
  • Class 150
  • UL listed STD 262
  • Comply with applicable requirements of standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, ANSI-B16.34 and API600

Specifications

ANSI Specifications: [ANSI B16.10, ANSI B16.34, ANSI B16.5]

API Specifications: [API 598, API 600, API RP591]

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-216

Collection: 47XU-F

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Carbon Steel

Maximum Pressure: 285 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: OS&Y

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 3 in

Valve Stem: Outside

Valve Type: Gate Valve