6 in. Carbon Steel Full Port Butt Weld Gate Valve

This product has been replaced by

No image available
6 CS 150# BW OS&Y GATE VLV
Manufacturer Part #L47 1/2 XUF 6
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

47XU-F 6 in. Carbon Steel Full Port Butt Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
6 CS 150# BW OS&Y GATE VLV
Manufacturer Part #L47 1/2 XUF 6
Crane Valve/Crane Energy Flow Sol

47XU-F 6 in. Carbon Steel Full Port Butt Weld Gate Valve

  • Fast #
  • Part #C4712XUFU
  • Item #103562
  • Manufacturer Part #C471*2XUF*060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bolted bonnet.
  • Flexible wedge disc.
  • Outside screw and yoke.
  • Class 150.
  • Universal 13% chromium to hard facing trim suitable for broad spectrum of services.
  • Pressure-temperature rating, carbon steel, ASTM A216 Grade WCB, 285 psi at –20°F to 100°F.
  • Eliminates leak path behind rings with seal welded seat rings.
  • Flexible disc absorbs pipe line strains and does not stick in closed position.
  • Comply with applicable requirements of Standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, ANSI-B16.34 and API600.
  • UL Listed STD 262.
  • Requires Certification

Specifications

Collection:
47XU-F
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Material:
Carbon Steel
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Type:
Gate Valve