Crane Valve/Crane Energy Flow Sol 47XU-F Carbon Steel Flanged Gate Valve

C47XUF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted bonnet
  • Class 150
  • Comply with applicable requirements of standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, ANSI-B16.34 and API600
  • Eliminates leak path behind rings with seal welded seat rings
  • Flexible disc absorbs pipe line strains and does not stick in closed position
  • Flexible wedge disc
  • Outside screw and yoke
  • Pressure-temperature rating, Carbon Steel, ASTM A216 grade WCB, 285 psi at -20° F to 100° F
  • UL listed STD 262
  • Universal 13% Chromium to hard facing trim suitable for broad spectrum of services

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 600, API RP591
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216
Collection
47XU-F
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Carbon Steel
Maximum Pressure
285 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
2 in
Valve Stem
Outside
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday