Crane Valve/Crane Energy Flow Sol

Aloyco® 1-1/2 in. 316L Stainless Steel Socket Weld Check Valve

Part #C374J  |  Manufacturer Part #374 1-1/2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

API Specifications: API 598

ASME Specifications: [ASME B1.20.1, ASME B16.11, ASME B16.34, ASME B2.1]

ASTM Specifications: [ASTM A-194, ASTM A-276, ASTM A-351]

Collection: Aloyco®

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

IAPMO Listed: No

Length: 4-23/25 in

MSS Specifications: MSS SP-42

Material: Stainless Steel

Material Type: 316L

Maximum Temperature: 450

Minimum Temperature: 400

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Swing

Valve Bonnet Type: Bolted

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 1-1/2 in

Valve Type: Check Valve