Crane Valve/Crane Energy Flow Sol Aloyco® 316 SS Stainless Steel Flanged Gate Valve

C117

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 598, API 603
ASME Specifications
ASME B16.10, ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-194, ASTM A-276, ASTM A-351, ASTM A-439, ASTM A-536
Collection
Aloyco®
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-42
Material
Stainless Steel
Material Type
316 SS
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Seat Material
Integral
Valve Size
3 in
Valve Stem
Rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday