Crane Valve/Crane Energy Flow Sol Ductile Iron Threaded Check Valve

C34612

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-536, ASTM B-12, ASTM B-45, ASTM B-65
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
MSS Specifications
MSS SP-71
Material
Ductile Iron
Maximum Temperature
650
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Disc Material
Bronze
Valve Size
1 in
Valve Type
Check Valve
Width
4-3/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday