Figure 36 1-1/4 in. Bronze Threaded Check Valve

Part #C36H  |  Item #86311  |  Manufacturer Part #36*012

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For steam lines and non-shock water, oil or gas service.
  • Y-pattern body design for minimum pressure drop due to full area flow opening.
  • Can be reground while body remains in line.
  • Install horizontally or vertically for upward flow.
  • Install with pressure under the disc.
  • Arrow cast on body indicates correct direction of flow.
  • Brass disc on sizes 3/8"–3/4".
  • Bronze disc on sizes 1"–3".
  • Class 200.
  • Conform to MSS SP-80 and Military Spec.

Not Approved for Potable Water Applications

Specifications

Collection: Figure 36

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Body Style: Swing

Valve Disc Material: Bronze

Valve Size: 1-1/4 in

Valve Type: Check Valve