Crane Valve/Crane Energy Flow Sol Figure 36 Bronze Threaded Check Valve

C36

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arrow cast on body indicates correct direction of flow
  • Brass disc on sizes 3/4" - 3/8"
  • Bronze disc on sizes 1" - 3"
  • Can be reground while body remains in line
  • Class 200
  • Conform to MSS SP-80 and Military spec
  • For steam lines and non-shock water, oil or gas service
  • Install horizontally or vertically for upward flow
  • Install with pressure under the disc
  • Y-pattern body design for minimum pressure drop due to full area flow opening

SPECIFICATIONS

Collection
Figure 36
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Bronze
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Size
1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday