Crane Valve/Crane Energy Flow Sol Figure 370 1 in. 316L Stainless Steel Threaded Check Valve

C370G

Manufacturer Part #: 370

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ELC grade material.
  • Valve regularly supplied with gasket of PTFE limiting service temperature to 500° F.
  • For services above 500F°, information must be requested.
  • End flanges meet ANSI B16.5
  • Wall section meets ANSI B16.34
  • Face-to-face meets ANSI B16.10
  • Pipe threads meet ANSI B2.1
  • SW ends (bore and depth) meet ANSI B16.11
  • Pressure-temperature ratings meet ANSI B16.34.
  • Testing, API598.

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday