Crane Valve/Crane Energy Flow Sol Figure 428 Bronze Threaded Gate Valve

CRA428

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Class 125.
  • Cylindrically-shaped body.
  • For steam, non-shock water, oil or gas.
  • Meet material and design requirements of Fed. Spec.
  • Nonasbestos composition packing filled in deep stuffing box provides tight stem seal.
  • Screwed bonnet.
  • Solid wedge disc.
  • Straight-through flow with full diameter seat openings.
  • Strong and lightweight.
  • WW-V-54d, Class A, Type II valves.

SPECIFICATIONS

Collection
Figure 428
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Bronze
Valve Size
1-1/2 in
Valve Stem
Rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday