Crane Valve/Crane Energy Flow Sol

Figure 488 3 in. Ductile Iron Threaded Gate Valve

Part #C488M  |  Manufacturer Part #488*030

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Figure 488

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Ductile Iron

Valve Size: 3 in

Valve Type: Gate Valve