Crane Valve/Crane Energy Flow Sol Figure 49 1/2 in. 316L Stainless Steel Threaded Check Valve

C49D

Manufacturer Part #: 49

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Threaded ends meet ANSI B2.1.
  • Manufacturer's pressure-temperature rating.
  • 200 psi at -20°F to 100°F, 135 psi at 500°F maximum.
  • For valve services at temperatures above 500° F, information must be requested.
  • Vitraglas® lining and factory installed heat traps
  • 10 year limited warranty on tank and heat exchanger and 6 year limited warranty on component parts

SPECIFICATIONS

Collection
Figure 49
End Connection 2
Threaded
End Connections
Threaded
NSF Certified
No
UL Listed
No
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Valve Type
Check Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday