Crane Valve/Crane Energy Flow Sol

FKX 9000 10 in. Carbon Steel Stellite Gear Operator Handle Butterfly Valve

Part #CFKXSPLGAPA1A1AG10  |  Manufacturer Part #FKX9000-SPLG-APA1-A-1AA-G

Valve Size:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

API Specifications: API 598, API 607, API 6D

ASME Specifications: ASME B16.34, ASME Class 300

ASTM Specifications: ASTM A-216 Grade WCB, ASTM A-582

Clean Bagged: No

Collection: FKX 9000

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Height: 25-19/20 in

IAPMO Listed: No

ISO Specifications: ISO 15848, ISO 5211, ISO 9001

Material: Carbon Steel

Maximum Temperature: 1022

Minimum Temperature: -76

NSF Certified: No

Pressure Class: 300#

Recommended Valve Application: Chemical, District Heating, Gas, Hydrocarbon Storage, Marine, Petrochemical, Power Generation, Pulp and Paper, Refining, Steam

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: Gear Operator Handle

Valve Seat Material: Stellite

Valve Size: 10 in

Valve Type: Butterfly Valve