Series 200 8 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Part #C08CV051355  |  Item #7113107  |  Manufacturer Part #08CV051355

Call for Pricing EACH

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Collection: Series 200

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

IAPMO Listed: No

Material: Ductile Iron

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Ductile Iron

Valve Operator: Gear Operator Handle

Valve Seat Material: EPDM

Valve Size: 8 in

Valve Type: Butterfly Valve