Crane Valve/Crane Energy Flow Sol Stainless Steel Flanged Rising Valve Stem Globe Valve

C317

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 598
ASME Specifications
ASME B16.10, ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-276 Grade T316, ASTM A-351 Grade CF3M, ASTM A-351 Grade CF8M, ASTM A-536
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
8 in
MSS Specifications
MSS SP-42
Material
Stainless Steel
Maximum Temperature
450
Pressure Class
150#
Valve Bonnet Type
Bolted
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Size
2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday