Creative Specialties International Belfield™ 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze

CSIYB6463

Manufacturer Part #: YB6463ORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Indoor
Bulb Style
Globe
Bulb Type
Incandescent
Collection
Belfield™
Depth
7-1/8 in
Dimmable
No
ETL Listed
No
Glass Type
White
Height
9-1/16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
23-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday