0 items

Moen 90 Degree™ 12 in. Grab Bar

CSIYG8812

Color Finish

Starting at $114.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable construction
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
Capacity
500 lb
Collection
90 Degree™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-15/16 in
Diameter
1-1/4 in
Length
12 in
Material
Stainless Steel
Width
2-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday