0 items

Moen Align 24 in. Grab Bar

CSIYG0424

Color Finish

Starting at $88.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw
  • Secure Mount™

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Align
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-3/4 in
IAPMO Listed
No
Length
24 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday