Creative Specialties International Arris® 24 in. Grab Bar
CSIYG0824
SPECIFICATIONS
- ADA Compliant
- Yes
- Capacity
- 500 lb
- Collection
- Arris®
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- Depth
- 2-3/4 in
- Diameter
- 1-1/4 in
- Length
- 24 in
- Material
- Stainless Steel
- Width
- 2-3/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday