0 items

Moen Bamboo™ 3-93/100 x 1-7/10 in. Towel Bar in Brushed Nickel

CSIYB95BN

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bamboo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-93/100 in
Height
1-7/10 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday