0 items

Moen Rothbury™ 49/50 in. Cabinet Knob

CSIYB8205

Color Finish

Starting at $9.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
9/10 in
Material
Zinc
Width
49/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday