0 items

Moen Yorkshire 5-7/8 in. Towel Ring

CSIBP5386

Color Finish

Starting at $8.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

SPECIFICATIONS

Collection
Yorkshire
Color Finish
Old World Bronze
Color Finish Category
Bronze Tones
Depth
1-3/4 in
Diameter
5-7/8 in
Height
7-47/250 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Zinc Alloy Die Cast
Width
5-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday