60 in. Tension Curved Shower Rod in Polished Chrome
60 in. Tension Curved Shower Rod in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 72 in x 72 in Shower Curtain
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 60 in
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- Curved
- Weight:
- 3 lb