Creative Specialties International 7-9/16 x 2-7/8 x 7-9/16 in. Stainless Steel Metal Shower Basket in Polished Chrome

MYB0275

Manufacturer Part #: YB0275CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Depth
7-9/16 in
GSA Approved
No
Height
2-7/8 in
IAPMO Listed
No
Installation Type
Corner Mount
NSF Certified
No
UL Listed
No
Width
7-9/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday