0 items

Moen Method™ 9 in. Towel Bar

CSIYB2486

Color Finish

Starting at $17.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Pro-fit™ installation system with a built-in level

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Method™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Height
2-3/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9 in
Material
Brass, Zinc

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday